Shop ILC
See all product information
Create Account
Chevrolet/Chevy Suburban 1500 V8 6.0l 600cca Under Hood Year2005 light bulb lamp, 10PK
Mfr # SUBURBAN 1500 V8 6.0L 600CCA UNDER HOOD YEAR2005
Zoro # G310144415
product price:Â
$
63.99
/pk of 10, $6.40/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Voltage
12.8 V
Watts
13.31 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUBURBAN 1500 V8 6.0L 600CCA UNDER HOOD YEAR2005
- Zoro #
- G310144415
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 13.31 W
Description
Replacement for Chevrolet / Chevy Suburban 1500 V8 6.0l 600cca Under Hood Year2005 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.