Shop ILC
See all product information
Create Account
Chevrolet/Chevy Suburban 2500 V8 5.3l 600cca Daytime Running Year2006 light bulb lamp, 10PK
Mfr # SUBURBAN 2500 V8 5.3L 600CCA DAYTIME RUNNING YEA
Zoro # G910145508
product price:Â
$
62.79
/pk of 10, $6.28/ea
Key Features
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Bulb Shape
S8
Voltage
14 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUBURBAN 2500 V8 5.3L 600CCA DAYTIME RUNNING YEA
- Zoro #
- G910145508
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
- Bulb Shape
- S8
- Voltage
- 14 V
Description
Replacement for Chevrolet / Chevy Suburban 2500 V8 5.3l 600cca Daytime Running Year2006 replacement light bulb lamp 10 Pack