Shop ILC
See all product information
Create Account
Chevrolet/Chevy Tahoe V8 4.8l 600cca Glove Compartment Year2006 light bulb lamp, 10PK
Mfr # TAHOE V8 4.8L 600CCA GLOVE COMPARTMENT YEAR2006
Zoro # G910147847
product price:Â
$
140.99
/pk 10, $14.10/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
3.78 W
Voltage
14 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAHOE V8 4.8L 600CCA GLOVE COMPARTMENT YEAR2006
- Zoro #
- G910147847
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Watts
- 3.78 W
- Voltage
- 14 V
Description
Replacement for Chevrolet / Chevy Tahoe V8 4.8l 600cca Glove Compartment Year2006 replacement light bulb lamp 10 Pack