Shop ILC
See all product information
Create Account
Chevrolet/Chevy Tahoe V8 4.8l 770cca Optional Under Hood Year2004 light bulb lamp, 10PK
Mfr # TAHOE V8 4.8L 770CCA OPTIONAL UNDER HOOD YEAR200
Zoro # G510149203
product price:Â
$
67.19
/pk of 10, $6.72/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Voltage
12.8 V
Watts
13.31 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAHOE V8 4.8L 770CCA OPTIONAL UNDER HOOD YEAR200
- Zoro #
- G510149203
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 13.31 W
Description
Replacement for Chevrolet / Chevy Tahoe V8 4.8l 770cca Optional Under Hood Year2004 replacement light bulb lamp 10 Pack