Chevrolet/Chevy Trailblazer L6 4.2l 600cca Headlight High Year2005 light bulb lamp, 2PK

  • Mfr # TRAILBLAZER L6 4.2L 600CCA HEADLIGHT HIGH YEAR20

  • Zoro # G210171948


product price:  $38.95
/pk 2, $19.48/ea

Key Features

Bulb Base Type
P20D (HB3) RIGHT ANGLE
Bulb Shape
T3.25
Watts
65 W
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRAILBLAZER L6 4.2L 600CCA HEADLIGHT HIGH YEAR20
Zoro #
G210171948
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P20D (HB3) RIGHT ANGLE
Bulb Shape
T3.25
Watts
65 W
Voltage
12.8 V

Description

Replacement for Chevrolet / Chevy Trailblazer L6 4.2l 600cca Headlight High Year2005 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.