Chevrolet/Chevy Traverse V6 3.6l 660cca Automatic Transmission Year2015 light bulb lamp, 10PK

  • Mfr # TRAVERSE V6 3.6L 660CCA AUTOMATIC TRANSMISSION Y

  • Zoro # G810142379


product price:  $70.59
/pk 10, $7.06/ea

Key Features

Voltage
14 V
Bulb Shape
T1.75
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Watts
1.4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRAVERSE V6 3.6L 660CCA AUTOMATIC TRANSMISSION Y
Zoro #
G810142379
UPC #
-
Country of Origin
China

Details

Voltage
14 V
Bulb Shape
T1.75
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Watts
1.4 W

Description

Replacement for Chevrolet / Chevy Traverse V6 3.6l 660cca Automatic Transmission Year2015 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.