Shop ILC
See all product information
Create Account
Chevrolet/Chevy Traverse Year 2015 Headlights Low/dual light bulb lamp, 2PK
Mfr # TRAVERSE YEAR 2015 HEADLIGHTS LOW/DUAL CHEV
Zoro # G010171643
product price:Â
$
44.75
/pk 2, $22.38/ea
Key Features
Bulb Base Type
PX29T
Bulb Shape
T4.75
Voltage
12.8 V
Watts
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRAVERSE YEAR 2015 HEADLIGHTS LOW/DUAL CHEV
- Zoro #
- G010171643
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PX29T
- Bulb Shape
- T4.75
- Voltage
- 12.8 V
- Watts
- 65 W
Description
Replacement for Chevrolet / Chevy Traverse Year 2015 Headlights Low/dual replacement light bulb lamp 2 Pack