Zoro Homepage

Chevrolet/Chevy Year2014 light bulb lamp, 2PK

  • Mfr # SILVERADO 2500 HD V8 6.0L 720CCA HEADLIGHT HIGH

  • Zoro # G210164520


product price: $40.89
/pk 2, $20.45/ea

Key Features

Bulb Shape
T3.25
Watts
65 W
Voltage
12.8 V
Bulb Base Type
P20D (HB3) RIGHT ANGLE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SILVERADO 2500 HD V8 6.0L 720CCA HEADLIGHT HIGH
Zoro #
G210164520
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Watts
65 W
Voltage
12.8 V
Bulb Base Type
P20D (HB3) RIGHT ANGLE

Description

Replacement for Chevrolet / Chevy Silverado 2500 HD V8 6.0l 720cca Headlight High Year2014 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.