Zoro Homepage

Chevrolet/Chevy Year2017 light bulb lamp, 2PK

  • Mfr # IMPALA L4 2.5L 730CCA START STOP DAYTIME RUNNING

  • Zoro # G810171133


product price: $34.75
/pk 2, $17.38/ea

Key Features

Bulb Shape
T3.25
Watts
65 W
Voltage
12.8 V
Bulb Base Type
P20D (HB3) RIGHT ANGLE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPALA L4 2.5L 730CCA START STOP DAYTIME RUNNING
Zoro #
G810171133
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Watts
65 W
Voltage
12.8 V
Bulb Base Type
P20D (HB3) RIGHT ANGLE

Description

Replacement for Chevrolet / Chevy Impala L4 2.5l 730cca Start Stop Daytime Running Year2017 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.