Shop ILC
See all product information
Create Account
CISCO IP DECT 6825 BATTERY
Mfr # IP DECT 6825 BATTERY
Zoro # G322917649
product price:
$
14.79
/ea
Key Features
Capacity - Batteries
1.2 Ah
Color
Black
Voltage - Batteries
3.7V
Type
Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IP DECT 6825 BATTERY
- Zoro #
- G322917649
- UPC #
- -
- Country of Origin
- China
Details
- Capacity - Batteries
- 1.2 Ah
- Color
- Black
- Voltage - Batteries
- 3.7V
- Type
- Li-ion
- Item
- Battery
Description
This battery is a direct replacement for the Cisco IP DECT 6825, delivering reliable power to keep your cordless handset operating through long shifts. Its stable, high‐quality construction ensures dependable runtime and consistent performance in business and enterprise communication environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.