Shop ILC
See all product information
Create Account
Clareone Smart Home Panel Replacement 3.8V 5AH Battery
Mfr # SMART HOME PANEL BATTERY
Zoro # G022917598
product price:Â
$
36.65
/ea
Key Features
Capacity - Batteries
5 Ah
Voltage - Batteries
3.8V
Type
Li-Polymer
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMART HOME PANEL BATTERY
- Zoro #
- G022917598
- UPC #
- -
- Country of Origin
- China
Details
- Capacity - Batteries
- 5 Ah
- Voltage - Batteries
- 3.8V
- Type
- Li-Polymer
- Item
- Battery
- Color
- Black
Description
The ILC replacement rechargeable battery is a direct-fit replacement for ClareOne SMART HOME PANEL BATTERY. This battery is rated at 3.8V, 5Ah capacity for reliable power delivery. Designed to match the exact dimensions and connector configuration of the original battery for a direct drop-in replacement without modifications. The rechargeable design delivers hundreds of charge cycles, reducing waste and lowering long-term cost of ownership.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.