Shop ILC
Create Account
Clipsal Lpm70 Replacement Battery
Mfr # Clipsal LPM70 BATTERY
Zoro # G923530827
product price:Â
$
41.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Clipsal LPM70 BATTERY
- Zoro #
- G923530827
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement sealed lead acid (SLA) battery is engineered as a direct-fit substitute for Clipsal LPM70 BATTERY, designed to restore original power capacity and runtime to your industrial equipment. Key specifications: 4.8V nominal voltage. Manufactured to meet or exceed original battery specifications, this replacement delivers comparable charge capacity, discharge rate, and cycle life to the factory-installed unit. No programming or calibration required - simply install and use. Built with quality cells and a robust battery management design to ensure safe charging, over-discharge protection, and reliable performance across hundreds of charge cycles. Maintains consistent power delivery throughout the discharge curve to keep your device operating at full performance. ILC replacement batteries are a cost-effective alternative to OEM batteries, providing equivalent performance at a competitive price point. Compatible with original chargers and charging systems. Sold individually. Contact ILC for volume pricing on bulk battery replacement programs.
Restrictions
Hazardous material