Shop MOLEX
See all product information
Create Account
BEAU Electronic Battery Thin-Film Batt 1.5V Plus Flex
Mfr # 13331-0001
Zoro # G516478826
product price:Â $7.99
/ea
Sold in multiples of 15 for $119.85
Key Features
Voltage - Batteries
1.5V
Capacity - Batteries
90mAh at 1.2mA
Width
72.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13331-0001
- Zoro #
- G516478826
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 72.00mm
Details
- Voltage - Batteries
- 1.5V
- Capacity - Batteries
- 90mAh at 1.2mA
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.