Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Power Tool, 120V AC

  • Mfr # DEWALT DWE7491RS

  • Zoro # G222878149


product price: $1,346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWALT DWE7491RS
Zoro #
G222878149
UPC #
-
Country of Origin
China

Description

The DEWALT DWE7491RS is a robust 10-inch portable table saw engineered for both professional contractors and serious DIY enthusiasts who require reliable performance on job sites and in workshops. This 15-amp model delivers consistent cutting power suitable for ripping, crosscutting, and angled cuts in lumber, plywood, and composite materials. The portable design facilitates easy transport between locations while maintaining the structural integrity and precision expected from the DEWALT brand. The saw features a compact footprint that accommodates space-constrained work environments without sacrificing cutting capacity. Its lightweight yet durable construction allows single-person handling and setup, reducing setup time on job sites. The machine incorporates a sturdy base and integrated carrying handles for enhanced portability and convenience. Key operational features include a fence system designed for accurate and repeatable cuts, helping users achieve professional-quality results across various applications. The blade and motor assembly are engineered to handle extended use with minimal vibration, promoting both accuracy and user comfort during prolonged operation. The unit supports standard 10-inch saw blades, offering flexibility for different cutting requirements and material types. Safety features are integrated throughout the design, including blade guards and emergency stop mechanisms to protect operators during use. The electrical components are rated for consistent performance under typical job site conditions, and the motor provides adequate torque for demanding cutting tasks. This portable table saw serves multiple industries including construction, remodeling, carpentry, fabrication shops, and maintenance operations. It is particularly valuable for professionals who move between multiple job locations daily and require reliable cutting capabilities without the footprint of stationary equipment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.