Shop ILC
See all product information
Create Account
CORSAIR HS75 XB BATTERY
Mfr # HS75 XB BATTERY
Zoro # G322917625
product price:
$
22.69
/ea
Key Features
Type
Li-Polymer
Capacity - Batteries
1.2 Ah
Color
Black
Voltage - Batteries
3.7V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS75 XB BATTERY
- Zoro #
- G322917625
- UPC #
- -
- Country of Origin
- China
Details
- Type
- Li-Polymer
- Capacity - Batteries
- 1.2 Ah
- Color
- Black
- Item
- Battery
- Voltage - Batteries
- 3.7V
Description
This battery is a direct replacement for the Corsair HS75 XB, delivering reliable power to restore long wireless play sessions on the headset. Its durable, high‐quality lithium‐ion design ensures stable performance and dependable runtimes for gaming and daily use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.