Shop ILC
See all product information
Create Account
Cotter Pin, 3/32 in Dia, 2 in L, 1 PK
Mfr # COTTER PIN, 3/32 X 1` FOR ELECTRIC TXT 2+2 2015 G
Zoro # G803033585
product price:Â $24.49
/eaKey Features
System of Measurement
Inch
Pin Diameter
3/32 in
Shank Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COTTER PIN, 3/32 X 1` FOR ELECTRIC TXT 2+2 2015 G
- Zoro #
- G803033585
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 3 in
Details
- Item
- Cotter Pin
- System of Measurement
- Inch
Description
Replacement for Ezgo / Cushman / Textron Cotter Pin, 3/32 X 1 Inches FOR Electric TXT 2+2 2015 Golf Cart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.