Shop ILC
See all product information
Create Account
Cotter Pin, 3/32 in Dia, 2 in L, 1 PK
Mfr # COTTER PIN, 3/32 X 1` FOR GAS RXV 2+2 2016 GOLF C
Zoro # G203033529
product price:Â
$
22.19
/ea
Key Features
System of Measurement
Inch
Pin Diameter
3/32 in
Shank Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COTTER PIN, 3/32 X 1` FOR GAS RXV 2+2 2016 GOLF C
- Zoro #
- G203033529
- UPC #
- -
- Country of Origin
- China
- Item
- Cotter Pin
- System of Measurement
- Inch
Description
Replacement for Ezgo / Cushman / Textron Cotter Pin, 3/32 X 1 Inches FOR GAS RXV 2+2 2016 Golf Cart