Shop ILC
See all product information
Create Account
Cotter Pin, 3/32 in Dia, 2 in L, 1 PK
Mfr # COTTER PIN, 3/32 X 1` FOR GAS TXT 2+2 2014 GOLF C
Zoro # G803033547
product price:Â
$
24.39
/ea
Key Features
System of Measurement
Inch
Pin Diameter
3/32 in
Shank Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COTTER PIN, 3/32 X 1` FOR GAS TXT 2+2 2014 GOLF C
- Zoro #
- G803033547
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 3 in
Details
- Item
- Cotter Pin
- System of Measurement
- Inch
Description
Replacement for Ezgo / Cushman / Textron Cotter Pin, 3/32 X 1 Inches FOR GAS TXT 2+2 2014 Golf Cart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.