Shop ILC
See all product information
Create Account
COVIDIEN AIROX LEGENDAIR VENTILATOR BATTERY
Mfr # AIROX LEGENDAIR VENTILATOR BATTERY
Zoro # G922917636
product price:
$
206.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
25.2V
Capacity - Batteries
4.8 Ah
Type
Li-ion
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AIROX LEGENDAIR VENTILATOR BATTERY
- Zoro #
- G922917636
- UPC #
- -
- Country of Origin
- China
Details
- Voltage - Batteries
- 25.2V
- Item
- Battery
- Capacity - Batteries
- 4.8 Ah
- Type
- Li-ion
- Color
- Blue
Description
This battery is a direct replacement for the Covidien Airox LegendAir ventilator battery, providing reliable, long‐duration power to support critical respiratory equipment. Its durable, medical‐grade construction ensures stable performance and dependable operation in demanding clinical and emergency environments.