Shop ILC
See all product information
Create Account
COVIDIEN M-BPL-1 BATTERY
Mfr # M-BPL-1 BATTERY
Zoro # G222917572
product price:
$
263.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
11.1V
Type
Li-ion
Capacity - Batteries
2.5 Ah
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-BPL-1 BATTERY
- Zoro #
- G222917572
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Battery
- Voltage - Batteries
- 11.1V
- Type
- Li-ion
- Capacity - Batteries
- 2.5 Ah
- Color
- Grey
Description
This battery is a direct replacement for the Covidien M‐BPL‐1, delivering reliable backup and operating power for compatible medical monitoring and respiratory devices. Its durable, medical‐grade construction ensures stable performance and long‐lasting dependability in clinical, hospital, and emergency‐care environments.