Shop ILC
See all product information
Create Account
Damar 120mb T-2 1/2 120v .025amp Yellow LED light bulb lamp, 2PK
Mfr # 120MB T-2 1/2 120V .025AMP YELLOW LED REPLACEMEN
Zoro # G710178485
product price:Â
$
34.59
/pk of 2, $17.30/ea
Key Features
Voltage
120 V
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120MB T-2 1/2 120V .025AMP YELLOW LED REPLACEMEN
- Zoro #
- G710178485
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T2.5
Description
Replacement for Damar 120mb T-2 1/2 120v .025amp Yellow LED Replacement replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.