Shop ILC
See all product information
Create Account
DENSO 410611-0070 BATTERY
Mfr # 410611-0070 BATTERY
Zoro # G022917604
product price:
$
29.59
/ea
Key Features
Capacity - Batteries
3.5 Ah
Type
Li-SOCI2
Color
Black
Voltage - Batteries
3.6V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410611-0070 BATTERY
- Zoro #
- G022917604
- UPC #
- -
- Country of Origin
- China
Details
- Capacity - Batteries
- 3.5 Ah
- Item
- Battery
- Type
- Li-SOCI2
- Color
- Black
- Voltage - Batteries
- 3.6V
Description
This battery is a direct replacement for the Denso 410611‐0070, providing stable, reliable power for compatible industrial and automotive electronic systems. Its durable, high‐quality construction ensures long‐lasting performance and dependable operation in demanding environments.