Zoro Homepage

Digital Multimeter, True RMS

  • Mfr # FLUKE 117

  • Zoro # G522878337


product price: $576.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE 117
Zoro #
G522878337
UPC #
-
Country of Origin
China

Description

The Fluke 117 is a versatile digital multimeter engineered for electricians and maintenance professionals who demand reliable, accurate electrical measurements in challenging field conditions. This True RMS multimeter measures AC and DC voltage up to 600V, providing precise readings across a wide range of electrical testing applications. The intuitive dial interface allows quick selection between measurement functions, making it ideal for troubleshooting circuits, panels, and equipment without interrupting workflow. A key advantage of the Fluke 117 is its non-contact voltage detection capability, which enables safe identification of live circuits without direct contact. The multimeter also features selectable low-impedance mode, an essential function that prevents false readings from ghost voltage-a critical safeguard when testing modern electronics and sensitive equipment. This dual-voltage detection approach gives technicians confidence in their measurements and enhances jobsite safety. Beyond voltage measurement, this model includes a general-purpose type-K thermocouple probe for temperature monitoring of surfaces, air, and non-caustic gases, with a measuring range of -40 to 260 Degrees C. This multipurpose capability reduces the need for separate instruments, streamlining tool inventory and improving efficiency for professionals working across diverse systems. The backlit display ensures visibility in low-light environments, dimly lit electrical panels, and basement installations where adequate natural lighting may be unavailable. The display design supports quick readings and reduces eye strain during extended use. Built to withstand the demands of commercial and industrial environments, the Fluke 117 is a reliable choice for electricians, HVAC technicians, and maintenance teams requiring durable, accurate diagnostic equipment. This replacement unit delivers the same trusted performance professionals expect from Fluke quality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.