Shop ILC
See all product information
Create Account
DIRECT-CONNECT EKG CABLES PINCH/GRABBER 185 CM
Mfr # WELCH ALLYN SE-PRO-600 CARDIOPERFECT PRO RECORDER
Zoro # G022879148
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Replacement Medical-Grade EKG Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WELCH ALLYN SE-PRO-600 CARDIOPERFECT PRO RECORDER
- Zoro #
- G022879148
- UPC #
- -
- Country of Origin
- China
Details
- Cable Type
- Replacement Medical-Grade EKG Cable
Description
This replacement EKG cable assembly is designed for use with the Welch Allyn SE-PRO-600 CardioPerFect Pro Recorder, providing direct-connect compatibility for reliable electrocardiographic monitoring. The cable features pinch/grabber connectors and measures 185 centimeters in length, offering sufficient reach for flexible patient positioning and setup in clinical environments. This cable is engineered to deliver accurate signal transmission for precise EKG readings, making it an essential component for healthcare facilities relying on Welch Allyn cardiology equipment. The durable construction ensures long-term reliability and consistent performance across repeated use in busy medical settings. As an OEM replacement part, this cable maintains full compatibility with the SE-PRO-600 system and meets the quality standards required for diagnostic cardiovascular applications. The direct-connect design eliminates compatibility issues and installation complications, allowing for quick replacement and minimal downtime. Ideal for hospitals, clinics, diagnostic centers, and mobile cardiac care units, this replacement cable is a cost-effective solution for maintaining operational EKG systems. Whether upgrading worn components or maintaining backup inventory, this cable provides medical professionals with the dependable connection quality necessary for accurate patient monitoring and diagnosis. The pinch/grabber connector style ensures secure attachment while allowing for easy disconnection when needed. Original Model: WELCH ALLYN SE-PRO-600 CARDIOPERFECT PRO RECORDER DIRECT-CONNECT EKG CABLES PINCH/GRABBER 185 CM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.