Shop ILC
See all product information
Create Account
Divoom DITOOMIC BATTERY
Mfr # DITOOMIC BATTERY
Zoro # G622798405
product price:Â
$
64.45
/ea
Key Features
Type
Li-ion
Voltage - Batteries
7.4V
Capacity - Batteries
2.6 Ah
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DITOOMIC BATTERY
- Zoro #
- G622798405
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Battery
- Type
- Li-ion
- Voltage - Batteries
- 7.4V
- Capacity - Batteries
- 2.6 Ah
- Color
- Blue
Description
This battery is a direct replacement for the Divoom DitooMic, providing reliable power to keep the mini-speaker and pixel display operating at full performance. Its durable lithium-ion design ensures stable runtimes, long service life, and dependable recharge cycles for everyday use.