Shop ILC
See all product information
Create Account
DJI 623758-1S2P BATTERY
Mfr # 623758-1S2P BATTERY
Zoro # G922798686
product price:Â
$
71.95
/ea
Key Features
Color
Black
Type
Li-Polymer
Capacity - Batteries
3.6 Ah
Voltage - Batteries
3.8V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 623758-1S2P BATTERY
- Zoro #
- G922798686
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Item
- Battery
- Type
- Li-Polymer
- Capacity - Batteries
- 3.6 Ah
- Voltage - Batteries
- 3.8V
Description
This battery is a direct replacement for the DJI 623758-1S2P, delivering stable, high-capacity power for compatible DJI devices and accessories. Its durable lithium-ion construction ensures reliable runtimes and dependable recharge cycles for consistent everyday performance.