Shop ILC
See all product information
Create Account
DJI OSMO POCKET 3 BATTERY
Mfr # OSMO POCKET 3 BATTERY
Zoro # G022917611
product price:
$
52.65
/ea
Key Features
Type
Li-Polymer
For Battery Voltage
7.7V
Color
Black
Capacity
1.3 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSMO POCKET 3 BATTERY
- Zoro #
- G022917611
- UPC #
- -
- Country of Origin
- China
- Type
- Li-Polymer
- For Battery Voltage
- 7.7V
- Item
- Battery
- Color
- Black
- Capacity
- 1.3 Ah
Description
This battery is a direct replacement for the DJI Osmo Pocket 3, delivering reliable, high‐capacity power to keep the compact camera running through extended shoots. Its durable lithium‐ion design ensures stable performance, long runtimes, and dependable recharge cycles for both casual and professional creators.