Shop ILC
See all product information
Create Account
DJI PHANTOM 4 PRO V2.0 BATTERY
Mfr # PHANTOM 4 PRO V2.0 BATTERY
Zoro # G922917575
product price:
$
192.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
15.2V
Capacity - Batteries
5.87 Ah
Type
Li-Polymer
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHANTOM 4 PRO V2.0 BATTERY
- Zoro #
- G922917575
- UPC #
- -
- Country of Origin
- China
Details
- Voltage - Batteries
- 15.2V
- Item
- Battery
- Capacity - Batteries
- 5.87 Ah
- Type
- Li-Polymer
- Color
- Black
Description
This battery is a direct replacement for the DJI Phantom 4 Pro V2.0, delivering high‐capacity, reliable power to support extended flight times and stable aerial performance. Its durable intelligent‐battery design ensures consistent output, dependable recharge cycles, and safe operation for professional drone use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.