Shop ILC
See all product information
Create Account
DJI SMART CONTROLLER RM500 BATTERY
Mfr # SMART CONTROLLER RM500 BATTERY
Zoro # G422917587
product price:
$
114.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
7.4V
Capacity - Batteries
5.2 Ah
Type
Li-ion
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMART CONTROLLER RM500 BATTERY
- Zoro #
- G422917587
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Battery
- Voltage - Batteries
- 7.4V
- Capacity - Batteries
- 5.2 Ah
- Type
- Li-ion
- Color
- Black
Description
This battery is a direct replacement for the DJI Smart Controller RM500, providing reliable, long‐lasting power to keep the controller performing through extended flights. Its durable lithium‐ion design ensures stable output, dependable runtimes, and consistent recharge cycles for professional drone operations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.