SCape Disposable Emergency Escape Hood, PAPR System, 30 min Escape Duration, Polyethylene Hood
Mfr # 6000-11300-03
Zoro # G4362617
product price:Â $521.99
/ea
Free Shipping & Returns
Key Features
System Type
PAPR System
Series
SCape
Includes
Battery Powered Breathe Assist Fan, Belt Mount Storage Bag
For IDLH
Yes
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6000-11300-03
Zoro #
G4362617
UPC #
-
Country of Origin
Mexico
Dimensions
Size
Universal
Details
Item
Disposable Emergency Escape Hood
System Type
PAPR System
Series
SCape
Includes
Battery Powered Breathe Assist Fan, Belt Mount Storage Bag
For IDLH
Yes
Standards
NIOSH Approved
Escape Duration
30 min
Hood Material
Polyethylene
Protects from Exposure To
Biological, Carbon Monoxide, Chemical, Nuclear, Radiological, Smoke
Brand and Series
ILC Dover SCape
Description
Disposable Emergency Escape Hood, PAPR System, 30 min Escape Duration, For IDLH Yes, SCape
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.