Shop ILC
See all product information
Create Account
Dreame L10S ULTRA GEN2 BATTERY
Mfr # L10S ULTRA GEN2 BATTERY
Zoro # G122917634
product price:
$
59.95
/ea
Key Features
Capacity - Batteries
5.2 Ah
Voltage - Batteries
14.4V
Color
Blue
Type
Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L10S ULTRA GEN2 BATTERY
- Zoro #
- G122917634
- UPC #
- -
- Country of Origin
- China
Details
- Capacity - Batteries
- 5.2 Ah
- Item
- Battery
- Voltage - Batteries
- 14.4V
- Color
- Blue
- Type
- Li-ion
Description
This battery is a direct replacement for the Dreame L10S Ultra Gen2, delivering reliable, high‐capacity power to restore full cleaning performance and runtime. Its durable lithium‐ion design ensures stable output, long service life, and dependable recharge cycles for everyday robotic vacuum operation.