Shop ILC
See all product information
Create Account
Dreame Z30 BATTERY
Mfr # Z30 BATTERY
Zoro # G422917594
product price:
$
213.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Grey
Capacity - Batteries
3.2 Ah
Voltage - Batteries
29.6V
Type
Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z30 BATTERY
- Zoro #
- G422917594
- UPC #
- -
- Country of Origin
- China
- Item
- Battery
- Color
- Dark Grey
- Capacity - Batteries
- 3.2 Ah
- Voltage - Batteries
- 29.6V
- Type
- Li-ion
Description
This battery is a direct replacement for the Dreame Z30, delivering reliable, high‐capacity power to restore full suction performance and extended runtime. Its durable lithium‐ion design ensures stable output, long service life, and dependable recharge cycles for everyday robotic vacuum operation.