Shop ILC
See all product information
Create Account
DSC 2XER18505M BATTERY
Mfr # 2XER18505M BATTERY
Zoro # G822917606
product price:Ā
$
46.35
/ea
Key Features
Type
Li-SOCI2
Color
Black
Voltage - Batteries
3.6V
Capacity - Batteries
16 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2XER18505M BATTERY
- Zoro #
- G822917606
- UPC #
- -
- Country of Origin
- China
- Type
- Li-SOCI2
- Color
- Black
- Voltage - Batteries
- 3.6V
- Item
- Battery
- Capacity - Batteries
- 16 Ah
Description
This battery is a direct replacement for the DSC 2XER18505M, providing reliable longāterm backup power for compatible DSC alarm and security systems. Its durable lithium design ensures stable performance, extended lifespan, and dependable operation during outages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.