Ducati Sport 1000 848 CC Year 2006 Instrument Panel Light light bulb lamp, 10PK

  • Mfr # SPORT 1000 848 CC YEAR 2006 INSTRUMENT PANEL LIGH

  • Zoro # G410140041


product price:  $81.99
/pk 10, $8.20/ea
Free Shipping & Returns

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
3.36 W
Bulb Shape
T3.25
Voltage
14 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPORT 1000 848 CC YEAR 2006 INSTRUMENT PANEL LIGH
Zoro #
G410140041
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
3.36 W
Bulb Shape
T3.25
Voltage
14 V

Description

Replacement for Ducati Sport 1000 848 CC Year 2006 Instrument Panel Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.