Shop ILC
See all product information
Create Account
Ducati Superbike 996 1200 CC With Composite Year 2001 LOW Beam light bulb lamp
Mfr # SUPERBIKE 996 1200 CC WITH COMPOSITE YEAR 2001 LO
Zoro # G602965858
product price:Â
$
32.35
/ea
Key Features
Bulb Base Type
PGJ19-2
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUPERBIKE 996 1200 CC WITH COMPOSITE YEAR 2001 LO
- Zoro #
- G602965858
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PGJ19-2
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Ducati Superbike 996 1200 CC With Composite Year 2001 LOW Beam replacement light bulb lamp