Shop ILC
See all product information
Create Account
Ducati Superbike 998 1200 CC W/ H/L Year 2003 License Plate Light light bulb lamp, 10PK
Mfr # SUPERBIKE 998 1200 CC W/ H/L YEAR 2003 LICENSE PL
Zoro # G310143173
product price:Â
$
149.99
/pk of 10, $15.00/ea
Free Shipping & Returns
Key Features
Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
FESTOON
Voltage
12 V
Watts
5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUPERBIKE 998 1200 CC W/ H/L YEAR 2003 LICENSE PL
- Zoro #
- G310143173
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- SV8.5-8 FESTOON CAP
- Bulb Shape
- FESTOON
- Voltage
- 12 V
- Watts
- 5 W
Description
Replacement for Ducati Superbike 998 1200 CC W/ H/L Year 2003 License Plate Light replacement light bulb lamp 10 Pack