Shop ILC
See all product information
Create Account
DYSON 972382-04 BATTERY
Mfr # 972382-04 BATTERY
Zoro # G722917621
product price:
$
231.99
/ea
Free Shipping & Returns
Key Features
Voltage
36V
Color
Grey
Type
Li-ion
Vacuum Capacity
2.5 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 972382-04 BATTERY
- Zoro #
- G722917621
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 36V
- Color
- Grey
- Type
- Li-ion
- Item
- Battery
- Vacuum Capacity
- 2.5 Ah
Description
This battery is a direct replacement for the Dyson 972382‐04, delivering reliable, high‐capacity power to restore full suction performance and runtime for compatible Dyson models. Its durable lithium‐ion design ensures stable output, long service life, and dependable recharge cycles for everyday cleaning use.