Shop ILC
See all product information
Create Account
ECOVACS T30S PRO BATTERY 6.7 AH
Mfr # T30S PRO BATTERY 6.7 AH
Zoro # G922917599
product price:
$
121.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Type
Li-ion
Vacuum Capacity
6.7 Ah
Voltage
14.4V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T30S PRO BATTERY 6.7 AH
- Zoro #
- G922917599
- UPC #
- -
- Country of Origin
- China
- Item
- Battery
- Color
- Blue
- Type
- Li-ion
- Vacuum Capacity
- 6.7 Ah
- Voltage
- 14.4V
Description
This battery is a direct replacement for the Ecovacs T30S Pro 6.7Ah pack, delivering reliable, high‐capacity power to restore full cleaning performance and extended runtime. Its durable lithium‐ion design ensures stable output, long service life, and dependable recharge cycles for everyday robotic vacuum operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.