Shop ILC
See all product information
Create Account
Eufy Video Doorbell 2K Replacement 3.7V 5.2AH Battery
Mfr # VIDEO DOORBELL 2K BATTERY
Zoro # G222917602
product price:Â
$
47.65
/ea
Key Features
Type
Li-ion
Color
Blue
Voltage - Batteries
3.7V
Capacity - Batteries
5.2 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VIDEO DOORBELL 2K BATTERY
- Zoro #
- G222917602
- UPC #
- -
- Country of Origin
- China
Details
- Type
- Li-ion
- Color
- Blue
- Voltage - Batteries
- 3.7V
- Capacity - Batteries
- 5.2 Ah
- Item
- Battery
Description
The ILC replacement rechargeable battery is a direct-fit replacement for EUFY VIDEO DOORBELL 2K BATTERY. This battery is rated at 3.7V, 5.2Ah capacity for reliable power delivery. Designed to match the exact dimensions and connector configuration of the original battery for a direct drop-in replacement without modifications. The rechargeable design delivers hundreds of charge cycles, reducing waste and lowering long-term cost of ownership.
Documents & Resources
Restrictions
Hazardous material