Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ever-ready Light Bulb light bulb lamp, 10PK

  • Mfr # 3D HEAVY DUTY FLASHLIGHT 1351 FLASHLIGHT KRYPTON

  • Zoro # G310138643


product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3.25
Watts
2.52 W
Bulb Base Type
P13.5S MINIATURE FLANGED
Voltage
3.6 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3D HEAVY DUTY FLASHLIGHT 1351 FLASHLIGHT KRYPTON
Zoro #
G310138643
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Watts
2.52 W
Bulb Base Type
P13.5S MINIATURE FLANGED
Voltage
3.6 V

Description

Replacement for Ever-ready 3D Heavy Duty Flashlight 1351 Flashlight Krypton Light Bulb replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.