EZGO / CUSHMAN / TEXTRON 2012-2024 EXPRESS S2 S4 L4 SEAT COVER Golf Cart Seat Cover

  • Mfr # EZGO / CUSHMAN / TEXTRON 2012-2024 EXPRESS S2 S4 L

  • Zoro # G622878817


product price:  $618.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZGO / CUSHMAN / TEXTRON 2012-2024 EXPRESS S2 S4 L
Zoro #
G622878817
UPC #
-
Country of Origin
China

Description

This replacement seat cover is engineered to provide a perfect fit for EZGO, Cushman, and Textron Express model vehicles including the S2, S4, and L4 series from 2012-2024. Designed as a direct replacement component, this seat cover restores comfort and extends the life of your vehicle's seating system with durable, high-quality fabric construction that withstands regular use in commercial and recreational applications. The cover is manufactured to OEM specifications, ensuring compatibility across the specified model years and variants. The robust material composition delivers superior durability and resistance to wear, making it suitable for fleet operations, rental facilities, golf courses, and industrial campuses where reliable equipment performance is essential. The high-quality fabric resists fading and maintains its appearance through extended outdoor exposure and frequent use. Installation is straightforward, with the cover designed for direct fitment without modification to your vehicle's existing seat structure. This makes it an economical maintenance solution that minimizes downtime and labor costs associated with seat replacement or repair. Whether you operate a single vehicle or manage a fleet of EZGO or Cushman vehicles, this replacement seat cover offers a cost-effective way to maintain passenger comfort, improve vehicle aesthetics, and extend the functional life of your seating components. The product is ideal for facility managers, golf course operators, and commercial vehicle fleet managers seeking reliable, factory-compatible replacement parts. Original Model: EZGO / CUSHMAN / TEXTRON 2012-2024 EXPRESS S2 S4 L4 SEAT COVER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.