This item is Discontinued.

No Product Image Available

10 in x 20 in x 1 in Pleated Air Filter, MERV 12 (Discontinued)

  • Mfr # WY-0FJX-4
  • Zoro # G307310854
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0FJX-4
Zoro #
G307310854
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
10x20x1
Nominal Height
10 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 12
Item
Pleated Air Filter

Description

Replacement For FILTER 10X20X1 MERV 12 MPR 15001900 3 PIECES ACTUAL SIZE 95 X 195 X 075 MADE IN THE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.