This item is Discontinued.
This item is Discontinued.
FILTER 12X20X1 RECYCLED FRAME IS BIODEGRADABLE 12 PIECES ACTUAL SIZE 115x195x075 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WY-0GBR-1
Zoro #
G407308133
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
12x20x1
Nominal Height
12 in
Nominal Width
20 in
Nominal Depth
1 in
Details
Item
Pleated Air Filter
Description
Replacement For FILTER 12X20X1 RECYCLED FRAME IS BIODEGRADABLE 12 PIECES ACTUAL SIZE 115 X 195 X 075 FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.