This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

12 in x 26.5 in x 1 in Pleated Air Filter, MERV 7 (Discontinued)

Mfr # WY-0GR1-3
Zoro # G807312488
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0GR1-3
Zoro #
G807312488
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
12x26-1/2x1
Nominal Height
12 in
Nominal Width
26-1/2 in
Nominal Depth
1 in

Details

Performance Rating
MERV 7
Item
Pleated Air Filter

Description

The ILC - WY-0GR1-3 is a Pleated Air Filter, an essential component for heating and cooling systems. It is designed to trap airborne particles such as dust, pollen, mold spores and other contaminants. This filter plays a crucial role in improving indoor air quality while also safeguarding the system's equipment from potential damage caused by these particles. Regular replacement of this filter can contribute to the optimal performance of HVAC systems.
Key features based on attributes include:

  • Performance Rating: The ILC - WY-0GR1-3 has a MERV 7 rating which indicates its efficiency in trapping airborne particles. A higher MERV rating signifies superior filtration performance.

  • Nominal Filter Size: With dimensions measuring approximately 12 inches by 26.5 inches by 1 inch, it's important to ensure that this nominal filter size is compatible with your specific equipment or system before purchase.
    Please note that regular maintenance including timely replacement of filters like the ILC - WY-0GR1-3 can help maintain the healthiness of your working environment and enhance the longevity of your HVAC system.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.