Shop ILC
See all product information
Create Account
FILTER 12X36X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 1188 X 3588 X 075 MADE IN THE USA
Mfr # WY-0GTV-2
Zoro # G607313913
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
12x36x1
Performance Rating
MERV 8
Nominal Height
36 in
Nominal Width
12 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0GTV-2
- Zoro #
- G607313913
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 12x36x1
- Nominal Height
- 36 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 8
- Item
- Pleated Air Filter
Description
The ILC - WY-0GTV-2 is a Pleated Air Filter, an essential component for heating and cooling systems. This filter is specifically designed to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment. By doing so, it aids in enhancing indoor air quality which is crucial for industrial settings. Regular replacement of this filter ensures optimal performance of your HVAC system.
Key features include:
Please note that while regular replacement contributes to maintaining a healthy environment by improving indoor air quality and protecting HVAC equipment from potential damage caused by these particles; it does not guarantee complete elimination of all contaminants or odors.