This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

13 in x 18 in x 1 in Pleated Air Filter, MERV 8 (Discontinued)

Mfr # WY-0GUY-0
Zoro # G707314001
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0GUY-0
Zoro #
G707314001
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
13x18x1
Nominal Height
13 in
Nominal Width
18 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The ILC - WY-0GUY-0 is a Pleated Air Filter, an essential component in heating and cooling systems. This product is designed to trap dust, pollen, and other airborne particles, thereby enhancing the quality of indoor air while simultaneously safeguarding the system's equipment from potential damage caused by these particles. Regular replacement of this filter ensures optimal performance of your HVAC system.
Key features include:

  • Nominal Filter Size: With dimensions measuring 13 in x 18 in x 1 in, this size specification helps ensure compatibility with specific equipment or systems.

  • Performance Rating: The ILC - WY-0GUY-0 boasts a MERV 8 rating. This indicates its efficiency at trapping airborne particles such as dust, pollen, mold spores among others; higher MERV ratings signify greater filtration performance.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.