FILTER 14X16X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 1375 X 1575 X 075 MADE IN THE U

  • Mfr # WY-0H2K-9

  • Zoro # G807317049


product price:  $77.99
/ea

Key Features

Nominal Filter Size
14x14x1
Performance Rating
MERV 10
Nominal Height
14 in
Nominal Width
14 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0H2K-9
Zoro #
G807317049
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
14x14x1
Nominal Height
14 in
Nominal Width
14 in
Nominal Depth
1 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter

Description

Replacement For FILTER 14X16X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 1375 X 1575 X 075 MADE IN THE U FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.