FILTER 14X20X2 MERV 12 MPR 15001900 3 PIECES ACTUAL SIZE 135 X 195 X 175 MADE IN TH
Mfr # WY-0H6Z-1
Zoro # G607305963
product price:Â $77.99
/eaKey Features
Nominal Filter Size
14x20x2
Performance Rating
MERV 12
Nominal Height
20 in
Nominal Width
14 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WY-0H6Z-1
Zoro #
G607305963
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
14x20x2
Nominal Height
20 in
Nominal Width
14 in
Nominal Depth
2 in
Details
Performance Rating
MERV 12
Item
Pleated Air Filter
Description
Replacement For FILTER 14X20X2 MERV 12 MPR 15001900 3 PIECES ACTUAL SIZE 135 X 195 X 175 MADE IN TH FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.