Shop ILC
See all product information
Create Account
FILTER 16X24X2 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 1538 X 2338 X 175 MADE IN THE
Mfr # WY-0JDD-5
Zoro # G207307763
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16x24x2
Performance Rating
MERV 10
Nominal Height
24 in
Nominal Width
16 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0JDD-5
- Zoro #
- G207307763
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 16x24x2
- Nominal Height
- 24 in
- Nominal Width
- 16 in
- Nominal Depth
- 2 in
Details
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
Description
Replacement For FILTER 16X24X2 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 1538 X 2338 X 175 MADE IN THE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.