This item is Discontinued.

No Product Image Available

14 in x 20 in x 2 in Pleated Air Filter, MERV 8 (Discontinued)

  • Mfr # WY-0H7D-9
  • Zoro # G907305946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0H7D-9
Zoro #
G907305946
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
14x20x2
Nominal Height
14 in
Nominal Width
20 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

Replacement For FILTER 14X20X2 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 135 X 195 X 175 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.